Shop All Heat Shrink Tubing
Remington Industries
1/2" Heat Shrink (3:1) Sleeving, Dual Wall Adhesive-Lined UL224 Tubing, Black, 2 ft Length
Mfr # 1/2BLACKUL224-2
Zoro # G901907931
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrink Ratio 3
- Temperature Rating -55°C (-67°F) to 110°C (230°F)
- Specifications Met UL 224; SAE-AMS-DTL-23053/4 Class 3
- Inner Diameter 0.500"
- Sleeving Material Thin-Wall Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/2BLACKUL224-2
- Zoro # G901907931
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Inner Diameter | 0.500" |
Details
Shrink Ratio | 3 |
Temperature Rating | -55°C (-67°F) to 110°C (230°F) |
Specifications Met | UL 224; SAE-AMS-DTL-23053/4 Class 3 |
Sleeving Material | Thin-Wall Polyolefin |
Type | Dual Wall, Adhesive-Lined Heat Shrink Tubing |
Description
This dual wall heat shrink sleeving is comprised of a thin-wall polyolefin tubing lined with a fine thermoplastic adhesive; it has a shrink ratio of 3 to 1, and it bonds with many plastics, rubbers, and metals. It is flexible, permanent, and water-resistant, which makes it perfect for protecting wire connections in any kind of automotive or marine applications that will have to withstand an outdoor environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- LEVITON Receptacle (8300-SGW)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSRED8)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 4 ft Length (3/4POAHSRED4)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- STEINEL Steinel 07051 1.5 in. Reflector Nozzle for Shrink Tube & Connectors (7051)
- Remington Industries Heat Shrink Tubing