Shop All Aluminum Rods
Remington Industries
1/2" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 0.50 inch Dia
Mfr # 0.50RD6061T6511-48
Zoro # G501909557
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.50RD6061T6511-48
- Zoro # G501909557
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 50A, 24"x12"x2mm, Red (BULK-RS-S50FDA-374)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3/4 in, 6 ft L. (18014_72_0)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-1)
- REMINGTON INDUSTRIES 1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia (0.25RD6061T6511-6)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-1)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-6)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- REMINGTON INDUSTRIES 1-3/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.375 inch Dia (1.375RD6061T6511-2)
- K&S PRECISION METALS Rod Rnd 1/8X12" Alum (83043)
- Remington Industries Aluminum Rods