Shop All Stainless Steel Rods
Remington Industries
1/2" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.50 inch Dia
Mfr # 0.50RD304SS-48
Zoro # G001910213
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unpolished
- Standards ASTM A276
- Material Stainless Steel
- Features High Strength, High Corrosion Resistance, Easily Welded or Formed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.50RD304SS-48
- Zoro # G001910213
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 48 in |
Details
Alloy Type | 304 |
Finish | Unpolished |
Standards | ASTM A276 |
Item | Round Rod |
Material | Stainless Steel |
Features | High Strength, High Corrosion Resistance, Easily Welded or Formed |
Max. Temp. | 1600°F |
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.1875x3x41)
- ZORO SELECT White HDPE Sheet Stock 60" L x 48" W x 1/8" Thick (BULK-PS-PE-474)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 1.25 inch Dia (1.25RD304SS-8)
- REMINGTON INDUSTRIES 3/4" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.75 inch Dia (0.75RD304SS-12)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 0.50 inch Dia (0.50RD304SS-1)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 0.25 inch Dia (0.25RD304SS-10)
- ZORO SELECT SS Round Bar 17-4, 2 in Overall L (0r3.5-2)
- Remington Industries Stainless Steel Rods