Shop All Stainless Steel Rods
Remington Industries
1/2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 0.50 inch Dia
Mfr # 0.50RD304SS-1
Zoro # G901909560
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.50RD304SS-1
- Zoro # G901909560
- Country of Origin United States
- Category Stainless Steel Rods
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL02.00XOH)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 12" W x 12" L (20-116)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.25 inch Dia (0.25RD304SS-8)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 36" Length, Extruded, 0.25 inch Dia (0.25RD304SS-36)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 1.25 inch Dia (1.25RD304SS-8)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 0.25 inch Dia (0.25RD304SS-10)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.25-24)
- Remington Industries Stainless Steel Rods