Shop All Power Cables
Remington Industries
12 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length
Mfr # SOOW1202-25
Zoro # G801908984
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- Cable Outer Jacket Black CPE
- Cable Type UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
- 10 AWG 0.620", 30 A
- Temperature Rating 90°C (194°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SOOW1202-25
- Zoro # G801908984
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
Cable Outer Jacket | Black CPE |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
10 AWG | 0.620", 30 A |
Temperature Rating | 90°C (194°F) |
18 AWG | 0.345", 10A |
Insulation Material | EPDM |
14 AWG | 18 A, 0.510" |
16 AWG | 13 A, 0.370" |
Conductor Material | Bare Copper |
12 AWG | 0.570", 25 A |
Insulation Color | Black & White |
No. of Conductors | Two, Individually Insulated |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- LINEMASTER Treadlite II (T-91-SC3A)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1203-25)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1803-25)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- Remington Industries Power Cables