Shop All Power Cables
Remington Industries
12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth
Mfr # SJOOW1202-10
Zoro # G401907172
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 300 V
- 14 AWG 18 A, 0.340"
- 16 AWG 13 A, 0.310"
- Insulation Material EPDM
- No. of Conductors Two, Individually Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # SJOOW1202-10
- Zoro # G401907172
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 300 V |
14 AWG | 18 A, 0.340" |
16 AWG | 13 A, 0.310" |
Insulation Material | EPDM |
No. of Conductors | Two, Individually Insulated |
Cable Type | UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available |
18 AWG | 10A, 0.285" |
Cable Outer Jacket | Black CPE |
Temperature Rating | 90°C (194°F) |
Conductor Material | Bare Copper |
12 AWG | 0.410", 25 A |
Insulation Color | Black & White |
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5503L)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1602-25)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1204-100)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1803-25)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- Remington Industries Power Cables