Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
12 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.128" Dia, 60V
Mfr # 12STRTXLKIT100
Zoro # G801907833
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 60V
- Standards Chrysler MS-8288, Ford ESB-M1L123-A/A2
- Color Black, Blue, Green, Red, White, Yellow
- Length 100 ft Each
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 12STRTXLKIT100
- Zoro # G801907833
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 100 ft Each |
Conductor Diameter | 0.088 in |
Wire Size | 12 AWG |
Overall Diameter | 0.128 in |
Details
Voltage | 60V |
Standards | Chrysler MS-8288, Ford ESB-M1L123-A/A2 |
Color | Black, Blue, Green, Red, White, Yellow |
Type | Stranded |
Insulation Material | Cross-Linked Polyethylene |
Conductor Material | Bare Copper |
Item | Hook Up Wire Kit |
Max. Temp. | 125°C |
Description
The 12 gauge TXL Automotive Primary Wire in this wire kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH OE Replacement, 26", Single (26-CA)
- VELVAC 2020Xg, P, H/R, H/M, E2003,102"Ltd, Bk (716322)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/card (CHF-12C)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, White, 0.128" Diameter, 60 Volts (12STRWHITXL25)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.070" Dia, 60V (20STRTXLKIT100)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.071" Dia, 60V (14STRGXLKIT100)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 100 ft Length, Brown, 0.096" Diameter, 60 Volts (20STRBROSXL100)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.070" Diameter, 60 Volts (20STRORATXL500)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Violet, 0.070" Diameter, 60 Volts (20STRVIOTXL500)
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Fit 'N Forget S.S.0, Stripped End/Ring Terminal, 8 in. (94707-3)
- Remington Industries Automotive Wires, Harnesses & Pigtails