Shop All Power Cables
Remington Industries
10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth
Mfr # SOOW1004-250
Zoro # G101909490
product price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- Insulation Color Black, White, Red, & Green
- Conductor Material Bare Copper
- Cable Outer Jacket Black CPE
- Cable Type UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SOOW1004-250
- Zoro # G101909490
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
Insulation Color | Black, White, Red, & Green |
Conductor Material | Bare Copper |
Cable Outer Jacket | Black CPE |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
10 AWG | 25 A, 0.715" |
18 AWG | 7A, 0.390" |
Temperature Rating | 90°C (194°F) |
16 AWG | 0.420", 10A |
12 AWG | 20 A, 0.650" |
Insulation Material | EPDM |
No. of Conductors | Four, Individually Insulated |
14 AWG | 0.575", 15 A |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy End Cap SKE 8/20, 0.31-0.43", PK50 (SKE-8/20)
- MERSEN Fuse, GDL Series, Time Delay, 1/2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/2)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 4A, 250V AC, Nonindicating (TR4R)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1602-10)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1803-250)
- Remington Industries Power Cables