Shop All Aluminum Sheets
Remington Industries
1" x 8" Aluminum Flat Bar, 6061 Plate, 24" Length, T6511 Mill Stock
Mfr # 1.0X8.0FLT6061T6511-24
Zoro # G501910508
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Length 24 in
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.0X8.0FLT6061T6511-24
- Zoro # G501910508
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 24 in |
Details
Thickness | 1 in |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Material | Aluminum |
Standards | ASTM B221 |
Yield Strength | 35,000 psi |
Item | Flat Bar |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- REMINGTON INDUSTRIES 5/8" X 2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X2.0FLT6061T6511-24)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 24" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-24)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-8)
- REMINGTON INDUSTRIES 1/4" x 6" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock (0.25X6.0FLT6061T6511-12)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 1" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-1)
- REMINGTON INDUSTRIES 3/8" X 2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.0FLT6061T6511-2)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1.25X3.5-6)
- Remington Industries Aluminum Sheets