Shop All Aluminum Angles
Remington Industries
1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/4" Thick
Mfr # 1.0X1.0X.25ANG6061T6511-1
Zoro # G301908057
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 1 in
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.0X1.0X.25ANG6061T6511-1
- Zoro # G301908057
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Length | 1 in |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 1/4 in |
Standards | ASTM B221 |
Item | Angle |
Finish | Unpolished |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 1" x 0.125" Aluminum Angle 6063-T52 (23424)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.063" Thick (PS-NYLB-218)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-2)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 48" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-48)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-2)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/4" Thick (1.5X1.5X.25ANG6061T6511-10)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- Remington Industries Aluminum Angles