Shop All Coaxial Cables
Remington Industries
1 Wire Loom, Black 85C Polyethylene Split Sleeving, 25 ft Length
Mfr # 1PEBLA25
Zoro # G607452865
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Wire Loom (Convoluted Tubing), Split
- Material Medium Density Polyethylene (MDPE), Black
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
- Diameter See Sizes Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1PEBLA25
- Zoro # G607452865
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Diameter | See Sizes Tab |
1/4" to 3/4" Trade Sizes | 0.007" to 0.020" (0.18 mm to 0.51 mm) |
1" Trade Size | 0.007" to 0.028" (0.18 mm to 0.71 mm) |
Details
Color | Black |
Type | Wire Loom (Convoluted Tubing), Split |
Material | Medium Density Polyethylene (MDPE), Black |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Flammability Rating | UL 94 HB |
Specifications Met | Ford ES-XU5T-14A099-AA Rev. B (85°C); Delphi M2092; Delphi M3421; Delphi C0836 |
Short Term Rating (<168 hours) | 115°C (239°F) |
Description
Protect and organize your wires and cables with polyethylene wire loom from Remington Industries Corrugated sleeving is commonly used as a cover for wiring harnesses in automotive, marine, and industrial applications, but it is also very practical for use in managing cables in home and office settings Rated for continuous use at up to 85C 185F, the black wire loom tubing comes presplit to allow for easier installation and maintenance Additionally, the corrugated medium density polyethylene that it is made of provides high impact chemical resistance while remaining flexible This protective sleeving is available in five diameter sizes and several cut lengths to best suit your application For a higher performance sleeving, see our 125C 257F nylon wire loom Or, if you are looking for a complete wiring assembly or other custom options, feel free to request our custom services to get components tailored to your project
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- Remington Industries Coaxial Cables