Shop All Aluminum Rods
Remington Industries
1" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.0 inch Dia
Mfr # 1.0RD6061T6511-1
Zoro # G201907167
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.0RD6061T6511-1
- Zoro # G201907167
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 1 in |
Details
Item | Round Rod |
Material | Aluminum |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Standards | ASTM B221 |
Typical Yield Strength (PSI) | 35,000 psi |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/8" Thick (BULK-PS-CAC-332)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 36"x2", 50A (BULK-RS-S50BFDA-33)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-332)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-36)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-2)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-1)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.75 inch Dia (1.75RD6061T6511-2)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-6)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-4)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-6)
- Remington Industries Aluminum Rods