Shop All Stainless Steel Rods
Remington Industries
1" Diameter, 304 Stainless Steel Round Rod, 24" Length, Extruded, 1.0 inch Dia
Mfr # 1.0RD304SS-24
Zoro # G001907176
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unpolished
- Standards ASTM A276
- Material Stainless Steel
- Features High Strength, High Corrosion Resistance, Easily Welded or Formed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1.0RD304SS-24
- Zoro # G001907176
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 1 in |
Length | 24 in |
Details
Alloy Type | 304 |
Finish | Unpolished |
Standards | ASTM A276 |
Item | Round Rod |
Material | Stainless Steel |
Features | High Strength, High Corrosion Resistance, Easily Welded or Formed |
Max. Temp. | 1600°F |
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-342)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 48" Length - Black (20-109)
- FATH Connection Angle, 45 Series (093WD4590)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 1.25 inch Dia (1.25RD304SS-8)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 4" Length, Extruded, 0.25 inch Dia (0.25RD304SS-4)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 0.50 inch Dia (0.50RD304SS-1)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- Remington Industries Stainless Steel Rods