Shop All Stainless Steel Rods
Remington Industries
1" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.0 inch Dia
Mfr # 1.0RD304SS-1
Zoro # G401907141
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unpolished
- Standards ASTM A276
- Material Stainless Steel
- Features High Strength, High Corrosion Resistance, Easily Welded or Formed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.0RD304SS-1
- Zoro # G401907141
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 1 in |
Length | 1 in |
Details
Alloy Type | 304 |
Finish | Unpolished |
Standards | ASTM A276 |
Item | Round Rod |
Material | Stainless Steel |
Features | High Strength, High Corrosion Resistance, Easily Welded or Formed |
Max. Temp. | 1600°F |
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL04.00XOH)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-100)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 1.25 inch Dia (1.25RD304SS-8)
- REMINGTON INDUSTRIES 1" Diameter, 304 Stainless Steel Round Rod, 24" Length, Extruded, 1.0 inch Dia (1.0RD304SS-24)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.25 inch Dia (0.25RD304SS-8)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 0.25 inch Dia (0.25RD304SS-10)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.5-72)
- Remington Industries Stainless Steel Rods