Shop All Stainless Steel Rods
Remington Industries
1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia
Mfr # 1.75RD304SS-10
Zoro # G101908110
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.75RD304SS-10
- Zoro # G101908110
- Country of Origin United States
- Category Stainless Steel Rods
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 3/4" Thick (BULK-PS-UHMW-217)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/250T)
- ONLINEMETALS 0.75" HDPE Plate Natural Food Grade Cutting Board (15935)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.50 inch Dia (0.50RD304SS-48)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.25 inch Dia (0.25RD304SS-48)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.25 inch Dia (0.25RD304SS-8)
- REMINGTON INDUSTRIES 3/4" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.75 inch Dia (0.75RD304SS-12)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 0.50 inch Dia (0.50RD304SS-1)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 1.25 inch Dia (1.25RD304SS-8)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- Remington Industries Stainless Steel Rods