Shop All Aluminum Rods
Remington Industries
1-1/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.125 inch Dia
Mfr # 1.125RD6061T6511-1
Zoro # G601910781
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1.125RD6061T6511-1
- Zoro # G601910781
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- MAUDLIN PRODUCTS Slotted Shim Assortment E - 6 x 6", Pk52 (MSE6-FK)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 10" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-10)
- REMINGTON INDUSTRIES 1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia (0.25RD6061T6511-6)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-1)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-8)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-6)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-1)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18009_36_0)
- Remington Industries Aluminum Rods