Shop All Aluminum Rods
Remington Industries
1-1/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 1.25 inch Dia
Mfr # 1.25RD6061T6511-4
Zoro # G201912239
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.25RD6061T6511-4
- Zoro # G201912239
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (CSBUNA-5/16-25)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (20592_6_0)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-1)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-4)
- REMINGTON INDUSTRIES 1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia (0.25RD6061T6511-6)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-1)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 10" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-10)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1089_72_0)
- Remington Industries Aluminum Rods