Shop All Aluminum Angles
Remington Industries
1-1/2" x 1-1/2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick
Mfr # 1.5X1.5X.125ANG6061T6511-8
Zoro # G301907210
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 8 in
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1.5X1.5X.125ANG6061T6511-8
- Zoro # G301907210
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Length | 8 in |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 1/8 in |
Standards | ASTM B221 |
Finish | Unpolished |
Item | Angle |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (15327_12_0)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Aluminum Square Tube, 6 ft Overall L (20685_72_0)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/4" Thick (1.0X1.0X.25ANG6061T6511-1)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/4" Thick (1.0X1.0X.25ANG6061T6511-8)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-10)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-1)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 48" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-48)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 4" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-4)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- Remington Industries Aluminum Angles