Shop All Aluminum Angles
Remington Industries
1-1/2" x 1-1/2" Aluminum Angle 6061, 4" Length, T6511 Mill Stock, 1/8" Thick
Mfr # 1.5X1.5X.125ANG6061T6511-4
Zoro # G401907042
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1.5X1.5X.125ANG6061T6511-4
- Zoro # G401907042
- Country of Origin United States
- Category Aluminum Angles
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N50-938)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-31)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-1)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/4" Thick (1.0X1.0X.25ANG6061T6511-1)
- REMINGTON INDUSTRIES 3/4" x 3/4" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (0.75X0.75X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 4" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-4)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- FATH Connection Angle, 45 Series (093W8451N10)
- Remington Industries Aluminum Angles