Shop All Aluminum Angles
Remington Industries
1-1/2" x 1-1/2" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/8" Thick
Mfr # 1.5X1.5X.125ANG6061T6511-1
Zoro # G001907145
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 1 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.5X1.5X.125ANG6061T6511-1
- Zoro # G001907145
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Length | 1 in |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 1/8 in |
Item | Angle |
Finish | Unpolished |
Standards | ASTM B221 |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 6 Ft L (2AVA8)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/4" Thick (PS-PC-SR-34)
- REMINGTON INDUSTRIES 3/4" x 3/4" Aluminum Angle 6061, 48" Length, T6511 Mill Stock, 1/8" Thick (0.75X0.75X.125ANG6061T6511-48)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/4" Thick (1.5X1.5X.25ANG6061T6511-10)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 48" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-48)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-8)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- Remington Industries Aluminum Angles