Shop All Aluminum Rods
Remington Industries
1-1/2" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.5 inch Dia
Mfr # 1.5RD6061T6511-48
Zoro # G901911471
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1.5RD6061T6511-48
- Zoro # G901911471
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" X 1/2" Aluminum Flat Bar, 6061, 24" Lngth, T6511 Mill Stock, Extruded, 0.50" Dia (0.50SQR6061T6511-24)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- HHIP R8 To JT4 Drill Chuck Arbor (3700-0139)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-4)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.75 inch Dia (1.75RD6061T6511-2)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 10" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-10)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-48)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- REMINGTON INDUSTRIES 3/8" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.375 inch Dia (0.375RD6061T6511-2)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15223_12_0)
- Remington Industries Aluminum Rods