Shop All Aluminum Rods
Remington Industries
1-1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.5 inch Dia
Mfr # 1.5RD6061T6511-2
Zoro # G601911955
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 1.5RD6061T6511-2
- Zoro # G601911955
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (12506_12_0)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 24" Width x 12" Length - 3 Pack (20-101)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0200 In, 6", PK10 (17900)
- TRIMACO Plastic Sheeting 9'X400' (79400)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-8)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-8)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-1)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-1)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18097_48_0)
- Remington Industries Aluminum Rods