No Product Image Available

Remington

Adjustable Patterned Dog Collar Camo 20" x 0.75" x 0.2" (Discontinued)


This Product is Discontinued
Shop for all Pet Collars
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Remington
  • MFR # R6962-G-DB120
  • Zoro # G3936127
  • UPC #
    076484769627
  • Country of Origin United States
  • Category Pet Collars

Details

Item Adjustable Patterned Dog Collar Camo 20"

Description

Adjustable Patterned Dog Collar Camo 20 In.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products