Shop All Circular Saw Blades
Remgrit
6-1/2" Circular Saw Blade
Mfr # GC652
Zoro # G4791291
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular Saw Blade
- Blade Type Circular Saw
- Tooth Grind Coarse
- Max. RPM 7,000
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remgrit
- MFR # GC652
- Zoro # G4791291
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6-1/2" |
Details
Item | Circular Saw,6-1/2",1/2"-5/8" Arbor |
Type | Circular Saw Blade |
Blade Type | Circular Saw |
Tooth Grind | Coarse |
Max. RPM | 7,000 |
System of Measurement | Inch |
Arbor Hole | 1/2'' to 5/8'' |
Tip Material | Tungsten Carbide |
Application | Hard Abrasive Materials |
Accessory Type | Circular Saw,6-1/2",1/2"-5/8" Arbor |
Description
Circular Saw,6-1/2 In.,1/2 In.-5/8 In. Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3848)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- GEARWRENCH 5-5/8" Phillips® Screw Starter (2283)
- KERSHAW Folding Knife, Tactical Style, 3.5" (1303BW)
- REMGRIT 4" Circular Saw Blade (GC406)
- REMGRIT 7" Circular Saw Blade (GC703)
- REMGRIT 12" Circular Saw Blade (GC915)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 8" Circular Saw Blade (GC805)
- REMGRIT 3" Circular Saw Blade (GC302)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- Remgrit Power Saw Blades