Shop All Circular Saw Blades
Remgrit
4" Circular Saw Blade
Mfr # GC408
Zoro # G4791300
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 11,500
- Number of Teeth None
- System of Measurement Inch
- Blade Type Circular Saw
- Tooth Grind Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remgrit
- MFR # GC408
- Zoro # G4791300
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 4" |
Details
Item | Circular Saw,4",5/8" Arbor |
Max. RPM | 11,500 |
Number of Teeth | None |
System of Measurement | Inch |
Blade Type | Circular Saw |
Tooth Grind | Coarse |
Arbor Hole | 5/8" |
Tip Material | Tungsten Carbide |
Application | Hard Abrasive Materials |
Type | Circular Saw Blade |
Accessory Type | Circular Saw,4",5/8" Arbor |
Description
Circular Saw,4 In.,5/8 In. Arbor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (TI15748)
- PROTO 1" Cold Chisel (J86A7/8X8)
- CRAFTSMAN Sockets, 1/4" Drive 4.5mm 6 Point Deep S (CMMT99101)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #41 (47775)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 4" Circular Saw Blade (GC404)
- REMGRIT 4" Circular Saw Blade (GC406)
- REMGRIT 3" Circular Saw Blade (GC302)
- REMGRIT 8" Circular Saw Blade (GC805)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Univ Arbor Contract Series Combo Bld (10103)
- Remgrit Circular Saw Blades