Shop All Circular Saw Blades
Remgrit
3" Circular Saw Blade
Mfr # GC304
Zoro # G4791337
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remgrit
- MFR # GC304
- Zoro # G4791337
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 3" |
Details
Item | Circular Saw,3",3/8" Arbor |
Description
Circular Saw,3 In.,3/8 In. Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- CHANNELLOCK PLIER WELDING 9" (CL360)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- REMGRIT 8" Circular Saw Blade (GC805)
- REMGRIT 7" Circular Saw Blade (GC703)
- REMGRIT 4" Circular Saw Blade (GC406)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 3" Circular Saw Blade (GC302)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- Remgrit Circular Saw Blades