Shop All Circular Saw Blades
Remgrit
2", Circular Saw, Medium
Mfr # GC200
Zoro # G4791361
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remgrit
- MFR # GC200
- Zoro # G4791361
- UPC # 035781062244
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 2" |
Details
Item | Circular Saw,2",1/4" Arbor,Medium |
Description
2" circular saw with cutting edge of tungsten carbide grit. Ideal for cutting hard, abrasive materials. Smooth cutting with no teeth to snag or chip. Medium grit with 1/4" arbor hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- KRAFT TOOL Caulking Trowel, 3/8 x 6-5/8 in, Steel (BL763PF)
- PROTO 3/8" Drive Socket Set Metric 57 Pieces 6 mm to 22 mm , Full Polish (J52226A)
- GREY PNEUMATIC 3 PC REDUCING ADAPTER SET SLEEVE TYPE LOW PROFILE (103RA)
- REMGRIT 12" Circular Saw Blade (GC915)
- REMGRIT 8" Circular Saw Blade (GC805)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- REMGRIT 4" Circular Saw Blade (GC406)
- REMGRIT 4" Circular Saw Blade (GC404)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- BLACK & DECKER 7.25 in. 48 Teeth Circular Saw Blade (2017809)
- Remgrit Power Saw Blades