Shop All Hole Saws
Remgrit
2" Arbore D Hole Saw
Mfr # OGC32BL
Zoro # G4791720
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
- Tooth Material Tungsten Carbide Grit
- Application Plumbing, Construction, Marine and Aircraft Applications
- Max. Cutting Depth 7/8"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 7/8" |
Shank Size | 1/4" |
Saw Dia. | 2" |
Details
Primary Saw Application | Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites |
Tooth Material | Tungsten Carbide Grit |
Application | Plumbing, Construction, Marine and Aircraft Applications |
Arbor Design | Built-In |
Item | Remgrit Arbore D Hole Saw 2" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Remgrit Arbore D Hole Saw 2 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- CRESCENT NICHOLSON 4" Square Double Cut Smooth File (12857)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces (DAH39CTSET)
- REMGRIT 2-1/8" Arbore D Hole Saw (OGC34BL)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- REMGRIT Remgrit 2-1/2", Carbide Grit Hole Saw (G040)
- REMGRIT Remgrit 5/8", Carbide Grit Hole Saw (G010M)
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- REMGRIT Remgrit 4", Carbide Grit Hole Saw (G064)
- DEWALT Hole Saw, Cutting 2 7/16" D, 4" dia (DAH44)
- Remgrit Hole Saws