Shop All Hole Saws
Remgrit
2-1/8" Arbore D Hole Saw
Mfr # OGC34BL
Zoro # G4791711
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
- Tooth Material Tungsten Carbide Grit
- Application Plumbing, Construction, Marine and Aircraft Applications
- Max. Cutting Depth 7/8"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 7/8" |
Shank Size | 1/4" |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites |
Tooth Material | Tungsten Carbide Grit |
Application | Plumbing, Construction, Marine and Aircraft Applications |
Arbor Design | Built-In |
Item | Remgrit Arbore D Hole Saw 2-1/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Remgrit Arbore D Hole Saw 2-1/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 15/16 in 12-Point Combination Wrench (1-1412)
- GEDORE Open Ended Striking Wrench, 55mm (133 55)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only) (DCS312B)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit (2967-21B)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- REMGRIT 2-1/4" Arbore D Hole Saw (OGC36BL)
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- REMGRIT Remgrit 1", Carbide Grit Hole Saw (G016)
- REMGRIT Remgrit 1-1/2", Carbide Grit Hole Saw (G024)
- REMGRIT Remgrit 1-3/4", Carbide Grit Hole Saw (G028)
- DIABLO 2-1/2" Carbide Tipped Hole Saw (DHS2500CT)
- Remgrit Hole Saws