Shop All Circular Saw Blades
Remgrit
12" Circular Saw Blade
Mfr # GC915
Zoro # G4791230
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
- Accessory Type Circular Saw,12",3/4-1" Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remgrit
- MFR # GC915
- Zoro # G4791230
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12" |
Details
Item | Circular Saw,12",3/4-1" Arbor |
Accessory Type | Circular Saw,12",3/4-1" Arbor |
Description
Circular Saw,12 In.,3/4-1 In. Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- OX TOOLS Pro 7" Gauging Trowel - OX Grip (OX-P011407)
- RIDGID Replacement Blade, For 4A517 (92170)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- REMGRIT 7" Circular Saw Blade (GC703)
- REMGRIT 8" Circular Saw Blade (GC805)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 4" Circular Saw Blade (GC406)
- REMGRIT 3" Circular Saw Blade (GC302)
- IRWIN Circular Saw Blade, 7 1/4 in, 24 Teeth (24030)
- Remgrit Circular Saw Blades