Shop All Circular Saw Blades
Remgrit
10", Circular Saw, Coarse
Mfr # GC507
Zoro # G4791249
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 5/8"
- Number of Teeth None
- Blade Dia. 10"
- Tip Material Tungsten Carbide
- Tooth Grind Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remgrit
- MFR # GC507
- Zoro # G4791249
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Circular Saw,10",5/8" Arbor,Coarse |
Arbor Hole | 5/8" |
Number of Teeth | None |
Tip Material | Tungsten Carbide |
Tooth Grind | Coarse |
Application | Hard Abrasive Materials |
Max. RPM | 4600 |
Type | Circular Saw Blade |
System of Measurement | Inch |
Blade Type | Circular Saw |
Description
Circular Saw,10 In.,5/8 In. Arbor,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- REMGRIT 8" Circular Saw Blade (GC805)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 4" Circular Saw Blade (GC404)
- REMGRIT 12" Circular Saw Blade (GC915)
- REMGRIT 3" Circular Saw Blade (GC302)
- REMGRIT 7" Circular Saw Blade (GC703)
- PEARL Carbide Tooth Wood Blade 7-1/4 in. 24T 5/8 in. DM (TC072524W)
- Remgrit Power Saw Blades