Shop All Hole Saws
Remgrit
1-1/2" Arbore D Hole Saw
Mfr # OGC24BL
Zoro # G4791748
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Plumbing, Construction, Marine and Aircraft Applications
- Tooth Material Tungsten Carbide Grit
- Primary Saw Application Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Saw Dia. | 1-1/2" |
Max. Cutting Depth | 7/8" |
Details
Item | Remgrit Arbore D Hole Saw 1-1/2" |
Impact Rated | No |
Application | Plumbing, Construction, Marine and Aircraft Applications |
Tooth Material | Tungsten Carbide Grit |
Primary Saw Application | Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Built-In |
Description
Remgrit Arbore D Hole Saw 1-1/2 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.00mm (45865)
- REMGRIT 2-1/4" Arbore D Hole Saw (OGC36BL)
- REMGRIT 2-1/8" Arbore D Hole Saw (OGC34BL)
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- REMGRIT Remgrit 4-1/2", Carbide Grit Hole Saw (G072)
- REMGRIT Remgrit 1", Carbide Grit Hole Saw (G016)
- REMGRIT Remgrit 7/8", Carbide Grit Hole Saw (G014)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- Remgrit Hole Saws & Cutters