Shop All Books
Remedia Publications
The Five W’s Book, Reading Level 5
Mfr # REM 487D
Zoro # G701243116
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Recommended Grade Grade 5
- Includes 1 Book
- Recommended Age 10-11 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # REM 487D
- Zoro # G701243116
- UPC # 15617549767
- Country of Origin United States
- Category Books
Details
Material | Paper |
Color | Multi |
Recommended Grade | Grade 5 |
Includes | 1 Book |
Recommended Age | 10-11 years |
Description
Reluctant readers of all ages and students reading below grade level are sure to enjoy the high-interest, factual newspaper articles featured in this book. Each article is presented in a realistic and appealing format complete with dateline and picture. Follow-up questions require the reader to respond to the Five W's (who, what, when, where, why) - a great way to boost comprehension skills! Reading levels are achieved through the use of controlled vocabulary, simple sentence structure, and appropriate illustrations. The reading level of stories in this book range from 5.0-5.9.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- INNOVERA Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD (IVR15921)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- REMEDIA PUBLICATIONS Life Skills Math Series, Set of 5 (5245)
- BSA Twelfth Night - Audiobook CD (9781932219400)
- Remedia Publications Books