Shop All Books
Remedia Publications
Reading for Speed + Content 3-Book Set
Mfr # 1043
Zoro # G7545504
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Includes 3 books
- Recommended Grade Grade 2-5
- Recommended Age 7-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # 1043
- Zoro # G7545504
- Country of Origin United States
- Category Books
Details
Material | Paper |
Color | Multi |
Includes | 3 books |
Recommended Grade | Grade 2-5 |
Recommended Age | 7-10 Years |
Description
Fluency is a key component of reading comprehension, and these ready-to-use activities provide plenty of practice in both speed and comprehension. Each book features 14 short, high-interest stories sure to capture students' attention while they race the clock to improve their reading speed. After reading students show their comprehension through short-answer questions and cloze sentences. Turn the stories into timed reading exercises to get students to read at a faster pace! Students can read the story then record the amount of time it took them to read, or set a time limit and track how far they got. End-of-line word counts make it quick and easy to figure the number of words read. A great way to improve reading confidence as well as overall comprehension!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- REMEDIA PUBLICATIONS Menu Math for Beginners Book, Grades 1-3 (111A)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- TREND Trend T79755MP Ready Letters Alpha-Beads Letter Combo Pack Black Multiple Colors 4''h 216/Set (T79755MP)
- Remedia Publications Books