Shop All Books
Remedia Publications
Mini Mysteries Book, Grades 3-6
Mfr # 117
Zoro # G7548654
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8-11 Years
- Material Paper
- Includes 1 book
- Recommended Grade Grade 3-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # 117
- Zoro # G7548654
- UPC # 15617502045
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Age | 8-11 Years |
Material | Paper |
Includes | 1 book |
Recommended Grade | Grade 3-6 |
Description
Reluctant readers of all ages are sure to have fun while they improve their reading sills with Mini Mysteries. Kids love a good mystery, and they won't be disappointed with the 26 "who-dunits" detective Sam Sherlock encounters in this reading comprehension-listening-thinking skills book. Question pages encourage fact-finding, analyzing, predicting outcomes, and more! 56 pages. Please note: Contains some mysteries that may be more appropriate for mature students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT DYE Rit Powder Fabric Whitener 1.125z (3-50)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Black (97)
- BOSTITCH Stapler, Desk, Ergonomic, Black (02257)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- REMEDIA PUBLICATIONS Life Skills Math Series, Set of 5 (5245)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series - Filling Out Forms (REM 435)
- REMEDIA PUBLICATIONS Menu Math for Beginners Book, Grades 1-3 (111A)
- REMEDIA PUBLICATIONS Menu Math: The Hamburger Hut Book, Extra Menus, PK6 (102D)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- Remedia Publications Books