Shop All Books
Remedia Publications
Life-Skill Lessons Book Series
Mfr # 930H
Zoro # G7546387
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-17 Years
- Color Multi
- Includes 6 books
- Recommended Grade Grade PK-12
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remedia Publications
- MFR # 930H
- Zoro # G7546387
- UPC # 15963922825
- Country of Origin United States
- Category Books
Details
Recommended Age | 4-17 Years |
Color | Multi |
Includes | 6 books |
Recommended Grade | Grade PK-12 |
Material | Paper |
Description
The structured lessons in these books offer activities to build skills necessary for survival in daily life and in the work place. Lessons emphasize vocabulary, spelling, reading comprehension, handwriting skills, sentence and paragraph writing, and more. Books included: Consumer Words, Work Place Words, Money Management Words, Independent Living Words, Personal Care Words, and Occupation Words.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series - Filling Out Forms (REM 435)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- Remedia Publications Books