Shop All Books
Remedia Publications
Daily Literacy Activities - Early American History Reading
Mfr # 390
Zoro # G7547218
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Age 10+ Years
- Recommended Grade Grade 4+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # 390
- Zoro # G7547218
- UPC # 1596399252
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Age | 10+ Years |
Recommended Grade | Grade 4+ |
Description
A ONE-OF-A-KIND SERIES! A unique concept using daily reading lessons to teach American history.
Grab your reader's attention with exciting, easy-to-read stories written specifically for students performing below grade level. Daily lessons guide students to carefully read each story, answer questions that test comprehension, and then write about what they've learned.
Each book contains 14 important historical topics presented in eight-page study units. Each unit contains a three-page, fact-filled story complete with historical images on each page accompanied by five skill-based reading and writing activity pages. The format of the study units is flexible and user-friendly – perfect for differentiated instruction. Students can work at their own pace according to their ability level. Daily practice helps struggling readers become more literate in American history while improving essential reading and writing skills. 128+ pages per book.
Early American History Learn about how the British colonies of America became the United States of America.
Topics include:
• The First Americans
• The 13 Colonies
• The Fight for Freedom
Grab your reader's attention with exciting, easy-to-read stories written specifically for students performing below grade level. Daily lessons guide students to carefully read each story, answer questions that test comprehension, and then write about what they've learned.
Each book contains 14 important historical topics presented in eight-page study units. Each unit contains a three-page, fact-filled story complete with historical images on each page accompanied by five skill-based reading and writing activity pages. The format of the study units is flexible and user-friendly – perfect for differentiated instruction. Students can work at their own pace according to their ability level. Daily practice helps struggling readers become more literate in American history while improving essential reading and writing skills. 128+ pages per book.
Early American History Learn about how the British colonies of America became the United States of America.
Topics include:
• The First Americans
• The 13 Colonies
• The Fight for Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- FISKARS SCISSOR SERATED SS 7"" (94717097)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- CAPSTONE My Neighborhood Book Set, Set of 5 (9781620658932)
- Remedia Publications Books