Shop All Books
Remedia Publications
Daily Literacy Activities - 20th Century American History Reading
Mfr # 392
Zoro # G7546414
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Recommended Age 11+ Years
- Recommended Grade Grade 5+
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # 392
- Zoro # G7546414
- UPC # 1596399279
- Country of Origin United States
- Category Books
Details
Material | Paper |
Color | Multi |
Recommended Age | 11+ Years |
Recommended Grade | Grade 5+ |
Includes | 1 book |
Description
A ONE-OF-A-KIND SERIES! A unique concept using daily reading lessons to teach American history.
Engaging daily lessons take students on a journey of discovery through 20th Century America!
Grab your student's attention with exciting, easy-to-read stories that tell how America prospered during the Industrial Revolution and the Roaring Twenties and then survived two World Wars and the Great Depression. Fourteen important historical topics are presented in eight-page study units. The format of the study units is flexible and user-friendly – perfect for differentiated instruction. Students can work at their own pace according to their ability level.
The stories are written specifically for students performing below grade level. Daily lessons guide students to carefully read each story, answer questions that test comprehension, and then write about what they have learned. Students will become more literate in American history while improving essential reading and writing skills. 132 pages per book.
20th Century American History. Learn how America prospered during the Industrial Revolution, the Roaring Twenties, and then survived two World Wars and the Great Depression.
Topics include:
• World War I and II
• The Great Depression
• The Space Race
• The Civil Rights
Engaging daily lessons take students on a journey of discovery through 20th Century America!
Grab your student's attention with exciting, easy-to-read stories that tell how America prospered during the Industrial Revolution and the Roaring Twenties and then survived two World Wars and the Great Depression. Fourteen important historical topics are presented in eight-page study units. The format of the study units is flexible and user-friendly – perfect for differentiated instruction. Students can work at their own pace according to their ability level.
The stories are written specifically for students performing below grade level. Daily lessons guide students to carefully read each story, answer questions that test comprehension, and then write about what they have learned. Students will become more literate in American history while improving essential reading and writing skills. 132 pages per book.
20th Century American History. Learn how America prospered during the Industrial Revolution, the Roaring Twenties, and then survived two World Wars and the Great Depression.
Topics include:
• World War I and II
• The Great Depression
• The Space Race
• The Civil Rights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 3", Kraft, 25/Bundle (55VH55)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- REMEDIA PUBLICATIONS Menu Math: The Hamburger Hut Book, Extra Menus, PK6 (102D)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- REMEDIA PUBLICATIONS Life-Skill Lessons Book Series (930H)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- WEBSTER Webster's American English Dictionary, PK6 (9781596951143)
- Remedia Publications Books