Shop All Books
Remedia Publications
Bank Account Math - Life Skills Math Series
Mfr # REM 5242
Zoro # G401243416
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 8+ years
- Recommended Grade Grade 6+
- Color Multi
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # REM 5242
- Zoro # G401243416
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Age | 8+ years |
Recommended Grade | Grade 6+ |
Color | Multi |
Includes | 1 Book |
Description
A really practical application of math. Each book includes activities such as reading comprehension, filling out forms, using a glossary, and answering math word problems. The multi-step word problems cover adding and subtracting money, multiplying and dividing money, figuring percentages, working with large numbers, and more. This life skills program will help students master math skills that are essential to everyday life!
Students practice applying their math skills in addition, subtraction, multiplication, division, percents, fractions, and decimals. They also gain valuable, practical knowledge about the important survival skill of handling money and using a bank account, debit card, withdrawing and depositing money, and more. This 64-page book includes a glossary and an answer key.
Students practice applying their math skills in addition, subtraction, multiplication, division, percents, fractions, and decimals. They also gain valuable, practical knowledge about the important survival skill of handling money and using a bank account, debit card, withdrawing and depositing money, and more. This 64-page book includes a glossary and an answer key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- AVERY 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- VICTOR Roller, Calc, Red/Blk Ink (IR40T)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- REMEDIA PUBLICATIONS Menu Math: The Hamburger Hut Book, Extra Menus, PK6 (102D)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Life-Skill Lessons Book Series (930H)
- HARPERCOLLINS I Can Read Pete the Cat Phonics Box, PK12 (9780062404527)
- Remedia Publications Books