Shop All Books
Remedia Publications
Addition Timed Math Drills Book
Mfr # REM 501
Zoro # G1426340
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-5
- Material Paper
- Recommended Age 5-10 Years
- Color Multi
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remedia Publications
- MFR # REM 501
- Zoro # G1426340
- UPC # 15617552064
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade K-5 |
Material | Paper |
Recommended Age | 5-10 Years |
Color | Multi |
Includes | 1 book |
Description
Success in all areas of mathematics starts with a solid knowledge of the basic facts. This book provides concentrated practice of basic addition facts to help students reach mastery level. 32-page book. Timed Math Drills: Addition provides step-by-step practice in addition that starts with whole-page calculations using the same, single addend (1 thru 9); progresses to calculations using two different addends, and then to all-inclusive, mixed addends. The goal is to achieve mastery at the highest possible accuracy level in the lowest possible time. A chart is included on which each student's progress can be recorded. Award forms are included to validate students' achievements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Menu Math: The Hamburger Hut Book, Extra Menus, PK6 (102D)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- NUTRIONE Seamless Milk Fiber Body Shaping Abdominal Support Binder; Black - 2XL (NU907738)
- Remedia Publications Books