Shop All Box Lockers
Remcon Plastics
Box Plastic Locker for 4 Tier - Sloped Top 15X15X29 Gray
Mfr # 015101518001027
Zoro # G608825729
product price: $214.99
/ea
Sold in multiples of 4 for $859.96
Free Shipping & Returns
$859.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Depth 15
- Overall Height 29 in
- Color Gray
- Locker Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remcon Plastics
- MFR # 015101518001027
- Zoro # G608825729
- UPC # 707022303545
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 15 |
Overall Height | 29 in |
Details
Color | Gray |
Locker Material | Plastic |
Description
Sloped TopRugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate. This 4 tier model has a flat top. Gray color. Lockers are priced and ordered per opening. Order 4 tier lockers in multiples of 4. For sloped top 4 tier lockers, order 1 slope top and 3 flat top opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG572200YEL)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW98)
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity (39816)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- GLOBAL INDUSTRIAL 12 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493331BK)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Office Gray (121212 GRAY)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- EDSAL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Blue (CL5101BU-UN)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6A-PT)
- Remcon Plastics Box Lockers