Shop All Squeegee Parts
Remco
VIKAN Yellow 20" Replacement Squeegee Blade
Mfr # 77336
Zoro # G4638541
original price:
$19.48
38% off
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Material Rubber
- Application Replacement Squeegee Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 77336
- Zoro # G4638541
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 20 in |
Length | 20" |
Width | 13/16" |
Blade Width | 20 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Material | Rubber |
Application | Replacement Squeegee Blade |
Color | Yellow |
FDA Compliant | Yes |
Squeegee Frame Material | Polypropylene |
Squeegee Blade Material | Rubber |
Chemical Resistant | Yes |
Blade Material | Polypropylene/TPE Rubber |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 77136 |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 20 in, Color Yellow, FDA Compliant Yes, Compatible Grainger Part Number 9TWL3, Compatible Manufacturer Part Number 77136, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25122)
- LIBMAN 6.75 in. W X 17 in. L Looped Polyester Blend Mop Refill 6 pk, 6PK (968)
- PINPOINT Light-Grade Can Liners, 4 Gallon - Black (PI1517485)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- REMCO VIKAN White 20" Replacement Squeegee Blade (77335)
- REMCO VIKAN Green 20" Replacement Squeegee Blade (77332)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- REMCO VIKAN Blue 20" Replacement Squeegee Blade (77333)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77344)
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX, FITS TN (1056453)
- Remco Squeegee Parts