Shop All Squeegees
Remco
VIKAN White 20" Squeegee Head
Mfr # 77135
Zoro # G4770026
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | No Handle |
Width | 19-3/4" |
Blade Width | 20 in |
Frame Width | 20 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 29375, 29625, 4587, 4589, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman 00972 Large Looped End Cotton Wet Mop Head (972)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0459)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- REMCO VIKAN Red 20" Squeegee Head (77134)
- REMCO VIKAN Yellow 20" Squeegee Head (77136)
- REMCO VIKAN White 16" Squeegee Head (77525)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- MALLORY 8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black (WS2024A)
- Remco Squeegees