Shop All Squeegees
Remco
VIKAN White 16" Squeegee Head
Mfr # 77525
Zoro # G4157377
original price:
$25.45
5% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Blade Width | 16 in |
Frame Width | 16 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 29375, 29625, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Light Passion Flower Fragrance Lotion Hand Soap (FG4015411)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74392)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- REMCO VIKAN Yellow 16" Squeegee Head (77526)
- REMCO VIKAN Red 16" Squeegee Head (77524)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- Remco Squeegees