Shop All Squeegees
Remco
VIKAN Red 16" Squeegee Head
Mfr # 77524
Zoro # G3964721
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Blade Width | 16 in |
Frame Depth | 4 in |
Frame Width | 16 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Red, Color Coding System Yes, Compatible Manufacturer Part Number 29374, 29624, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- OSBORN Platers Brush, 4x18 Rows (0005403700)
- KIMBERLY-CLARK PROFESSIONAL Mod Stainless Steel Recessed Dispenser Housing, 11.13 x 4 x 15.37 (31501)
- REMCO VIKAN White 16" Squeegee Head (77525)
- REMCO VIKAN Yellow 16" Squeegee Head (77526)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- REMCO VIKAN Yellow 24" Squeegee Head (77146)
- REMCO VIKAN Blue 24" Squeegee Head (77143)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 (CARL4007400)
- Remco Squeegees