Shop All Squeegees
Remco
VIKAN Orange 24" Squeegee Head
Mfr # 77147
Zoro # G3863675
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 23.6 in |
Length | No Handle |
Width | 23.6" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Orange, Color Coding System Yes, Compatible Manufacturer Part Number 29377, 29627, Features Ultra Hygiene, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Replacement 6" Scrub Brushes, Pack/2 (45-0134-2)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85018)
- HTH Pool Care Tablet Chlorinating Chemicals 1.5 lb (42049)
- TOUGH GUY Mop/Broom Rack, Stainless Steel, 26 in. (1ECL4)
- REMCO VIKAN Red 24" Squeegee Head (77144)
- REMCO VIKAN Blue 24" Squeegee Head (77143)
- REMCO VIKAN White 24" Squeegee Head (77145)
- REMCO VIKAN White 16" Squeegee Head (77525)
- REMCO Remco Products - 71254 - 10 in Red Bench Squeegee (71254)
- REMCO VIKAN Orange 24" Squeegee Head (77547)
- UNGER Floor Squeegee, Water Wand, 22", Gray, PK 10 (UNGMW22ACT)
- Remco Squeegees