Shop All Handles, Frames and Braces
Remco
Vikan Hygienic Hi-Flex Wall Bracket System, Purple, Polypropylene/TPE Rubber/Polyamide
Mfr # 10118
Zoro # G908655682
product price: $63.75
/ea
$63.75
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
- Brand Remco
- MFR # 10118
- Zoro # G908655682
- UPC # 5705022028685
- Country of Origin Denmark
- Category Handles, Frames and Braces
Description
This hygienic, modular wall bracket provides a flexible solution for storing your cleaning tools and utensils in any area of your site. The rail easily attaches to the four wall mounts by sliding it on from the right or left side. The grip band modules and hook modules can then be clicked on the rail and locked in place using one of the many small notches in the rail. These ensure that the modules cannot slide from side to side. From one to 10 hanging modules can be placed on the rail up to five grip band modules or up to 10 hook modules. The grip band module can hold products with a diameter of 1.1-1.3 mm. The hook module can hold products weighing up to 6.61 lbs. The system comes with three grip band modules and two hooks. Modules and rails are easy to disassemble for cleaning or replacement.
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
- MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6 (19200-89333)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz (62338-91112)
- MR. CLEAN 78418 Multi-Surface Cleaner with Gain Original Fresh Scent 45 oz. (63278418)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural, 150 PK (Z7660WN R01)
- REMCO 24" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass (6024DRN)
- REMCO 53" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6053)
- REMCO 9 in Pad Holder, Green, Polypropylene (55102)
- REMCO 9 in Pad Holder, Red, Polypropylene (55004)
- REMCO Vikan 51in Aluminum Handle, Blue (29353)
- REMCO 51" Color Coded Handle, 1 1/4 in Dia, Black, Fiberglass (29369)
- REMCO 1510mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum (29379)
- Remco Handles, Frames and Braces