Shop All Squeegees
Remco
VIKAN Green 24" Squeegee Head
Mfr # 77142
Zoro # G3863657
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 23.6 in |
Length | No Handle |
Width | 23.6" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29372, 29622, 4587, 4589, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 2 PK (19200-80296)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- REMCO VIKAN Orange 24" Squeegee Head (77147)
- REMCO VIKAN White 24" Squeegee Head (77145)
- REMCO VIKAN Blue 24" Squeegee Head (77143)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- Remco Squeegees