Shop All Squeegees
Remco
VIKAN Green 20" Squeegee Head
Mfr # 77132
Zoro # G4776554
original price:
$42.92
30% off
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | No Handle |
Width | 19-3/4" |
Blade Width | 20 in |
Frame Width | 20 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29372, 29622, 4587, 4589, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Stylemm Dust Bags, Allergen Filter, PK5, Standard, 5 PK (63253A-10)
- PROVON 2000 ml Foam Hand Soap Refill Cartridge (5285-02)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W208 (16W208)
- UNGER HydroPower Resin Bags Four, No Pail, 4PK (DIB84)
- REMCO VIKAN Yellow 20" Squeegee Head (77136)
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- REMCO VIKAN Red 20" Squeegee Head (77134)
- REMCO VIKAN Yellow 24" Squeegee Head (77146)
- REMCO VIKAN Black 20" Squeegee Head (77539)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- Remco Squeegees