Shop All Squeegees
Remco
VIKAN Green 10" Polypropylene Bench Squeegee
Mfr # 77512
Zoro # G4030582
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Bench, Food Preparation Surfaces
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 6-1/2 in |
Width | 9.8" |
Blade Width | 10 in |
Frame Width | 10 in |
Maximum Handle Length | 7 in |
Frame Depth | 4 in |
Description
Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Green, Handle Material Polypropylene, FDA Compliant Yes, Product Type Bench Squeegee, Application Bench, Food Preparation Surfaces, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 77715, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO HVAC Protective Film, 1.5 mil, 36"x200 ft. (88046)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- BUFFALO Painters Towel Bag, PK25 (62018C)
- CONQUEROR 103 Liq, Odor Counteractant, Herbal Mint, PK12 (103Q)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- REMCO Remco Products - 71254 - 10 in Red Bench Squeegee (71254)
- REMCO Vikan 24in Foam Blade Refill Cartridge for 7754 or 7764, Black (77749)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- Remco Squeegees